Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, M10X40, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.21084X40
Zoro # G3568013
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Red
- Height 3.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.21084X40
- Zoro # G3568013
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | M10 |
Height | 3.21" |
Height (In.) | 3.21 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Red RAL3020, RoHS |
Components Material | Steel |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size M10, Screw Length 40.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screwdriver Set, 5 pcs, Multicomponent (401K88)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed (54ZW28)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Impact Socket (SID13312)
- DRILL AMERICA 11/16"-12 HSS Plug Hand Tap (DWTST11/16-12P)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X40)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A31)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X20)
- KIPP Adjustable Handle Size: 1, M05X50, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X50)
- Kipp Levers & Handles