Shop All Knobs
Kipp
Adjustable Handle, Size: 2 M10X30, Zinc Red RAL 3003, Comp: Stainless Steel
Mfr # K0123.21027X30
Zoro # G7292890
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Red
- Diameter 18.5mm
- Finish Natural Finish, Powder Coated
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 30.00mm |
Thread Size | M10 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Width | 0.73" |
Overall Height | 1-43/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Red, Thread Size M10, Thread Standard Coarse, Screw Length 30.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, Red RAL3003, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA8)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- INDUCTION INNOVATIONS Scraper/L Wedge (L-0810A)
- PICARD Blacksmith Tongs, Wolf Jaw, 12" (04900-300)
- KIPP Adjustable Handle, Size: 2 M10X25, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.21027X25)
- KIPP Adjustable Handle, Low Profile, Size: 2, M08X40, Zinc, Black Satin, Comp: Steel (K0737.2081X40)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.12)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4067X20)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- KIPP Adjustable Handle, Size: 4 3/8-16X55 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X55)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1900-H)
- Kipp Knobs