Shop All Knobs
Kipp
Adjustable Handle, Size: 2 M10X25, Zinc Red RAL 3003, Comp: Stainless Steel
Mfr # K0123.21027X25
Zoro # G7292820
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Red
- Diameter 18.5mm
- Finish Natural Finish, Powder Coated
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 25.00mm |
Thread Size | M10 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1-43/64 in |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Red, Thread Size M10, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, Red RAL3003, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Scale Bar, L, 54" to 80" Size, 33-5/16" L (AX1474)
- MIDWEST TOOL & CUTLERY Serr L Cut Snip (MWT-6716AS)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/4" (80363)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5218MN)
- KIPP Adjustable Handle, Size: 2 M10X30, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.21027X30)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 10-24, D1= 21 mm, Electropolished (K0250.1A0)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0210)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1052X50)
- KIPP Mushroom Knob, Thermoplastic, Size: 3, D= M08X15, D1= 33, Comp: Steel, Cap: Black (K0251.08X15)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A1)
- Kipp Hand Knobs and Wheels