Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 M10X20 Zinc, Black Satin, Comp: Steel
Mfr # K0116.2101X20
Zoro # G3050695
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 20.00mm
- Material Zinc
- Color Black
- Height 2.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0116.2101X20
- Zoro # G3050695
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M10 |
Height | 2.58" |
Height (In.) | 2.58 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Knob Type | Adjustable Handle |
Standards | RoHS |
Item | Adjustable Handle |
Finish | Black Satin |
Thread Type | External |
Handle Material | Zinc |
Handle Type | Ball Knob |
Components Material | Steel |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Screw Length 20.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, SAE, 5/8" Head Size (J3070)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5322M)
- DRILL AMERICA #10-28 HSS Plug Hand Tap (DWTST10-28P)
- MELIN TOOL CO Carbide Router End Mill, 1F, Sq., 1/4x3/4" (PRMG-808)
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Steel (K0116.2081X20)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel (K0116.2A21X20)
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.2A31X20)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Stainless Steel (K0117.4121)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Zinc Silver Met, Comp:Stainless Steel Bright (K1626.5123X50)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41)
- Kipp Hand Knobs and Wheels