Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, M10X15, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.21087X15
Zoro # G3579012
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 15.00mm
- Material Thermoplastic
- Color Blue
- Height 2.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.21087X15
- Zoro # G3579012
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | M10 |
Height | 2.22" |
Height (In.) | 2.22 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Handle Type | Teardrop |
Features | Comfortable Grip |
Components Material | Steel |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size M10, Screw Length 15.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14117)
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- KEO Countersink, 6 Fl, 60 Deg, 7/8, Cobalt (55510)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A21)
- KIPP Adjustable Handle Eco Size: 1 M05, Plastic Black RAL 7021, Comp: Brass (K0252.1051)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21)
- KIPP Pull handle, high temp plastic, 136 mm long, mounting holes 117 mm (K0190.311708)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M10X25 Plastic, Black RAL 7021, Comp: Steel (K0125.21001X25)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter (BH-205)
- Kipp Levers & Handles