Shop All Knobs
Kipp
Adjustable Handle, Size: 2 M08X60 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.2083X60
Zoro # G7292111
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver Metallic
- Diameter 18mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18mm |
Height | 28.5mm |
Length | 64mm |
Screw Length | 60.00mm |
Thread Size | M8 |
Overall Length | 2-33/64 in |
Overall Height | 1.7900 in |
Height (In.) | 1.12 |
Width | 0.71" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M8, Thread Standard Coarse, Screw Length 60.00mm, Overall Height 1.7900 in, Overall Length 2-33/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/8 In. Ball End Long Arm L-Wrench With Proguard (10918)
- STARRETT 260Mm Base Ext (3648-260)
- DIABLO Steel Demon Carbide Recip Blades f, PK10, 10 PK (DS0608CF10)
- KRAFT TOOL Hubbard Jointer w/4 Blades (BL280)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X60)
- KIPP Adjustable Handle, Size: 2 1/4-20X30 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X30)
- KIPP Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X20)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- KIPP Adjustable Handle, Size: 3 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.3083X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X15)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/16-18" 3" Stud (ALHA-4)
- Kipp Hand Knobs and Wheels