Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.2081X60
Zoro # G2690825
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 3.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0117.2081X60
- Zoro # G2690825
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 60.00mm |
Thread Size | M8 |
Height | 3.76" |
Overall Length | 2.9300 in |
Height (In.) | 3.76 |
Overall Height | 28.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads, Stainless Steel Components |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Item | Adjustable Handle |
Standards | RoHS |
Thread Type | External |
Handle Type | Ball Knob |
Components Material | Stainless Steel |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M8, Screw Length 60.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330162)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, M10X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.2512010X50)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 23)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9112)
- KIPP Tension Lever, 3/4-10 Internal Thread, 0 Deg. Adjustable (K0108.4A72)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X15)
- KIPP Pull Handle A=120, L=130, H=45, Aluminum Black Matt And Anodized, D=M05 (K0205.12001)
- KIPP Adjustable Handle, Size: 2 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.2A21X15)
- KIPP Adjustable Handle, Size: 3 M08X30 Zinc, Black Satin, Comp: Steel (K0116.3081X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X45)
- KIPP Adjustable Handle Size: 2 M08X20, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X20)
- Kipp Hand Knobs and Wheels