Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, M08X45, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.2082X45
Zoro # G3567636
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 45.00mm
- Material Thermoplastic
- Color Orange
- Height 3.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.2082X45
- Zoro # G3567636
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 45.00mm |
Thread Size | M8 |
Height | 3.41" |
Height (In.) | 3.41 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Orange RAL2004, RoHS |
Features | Comfortable Grip |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size M8, Screw Length 45.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bars, 10 In. L, 1-1/2 In. W, Black (60137)
- PERFORMANCE TOOL 40-Pc Sae Tap & Die Set Tap And Die Set, W4001Db (W4001DB)
- GEDORE 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (227 24)
- METABO Plunge Saw Blade Wood + Metal BiM 20mm (626952000)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21)
- KIPP Gear Levers, Style A, metric (K0179.214X160)
- KIPP Adjustable handle, antistatic, M06x20mm extrnl thrd, Handle length 65mm (K0269.1120624X20)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Yellow RAL 1021, Comp: Steel (K0269.2A416X20)
- KIPP Adjustable Handle Size: 3 M08X40, Plastic Red RAL 3020, Comp: Stainless Steel (K0270.30884X40)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X40)
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Steel (K0116.2101X30)
- Kipp Levers & Handles