Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 M08X40 Zinc, Black Satin, Comp: Steel
Mfr # K0116.2081X40
Zoro # G2776155
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 40.00mm
- Material Zinc
- Color Black
- Height 3.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0116.2081X40
- Zoro # G2776155
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | M8 |
Height | 3.37" |
Overall Length | 2.9300 in |
Height (In.) | 3.37 |
Overall Height | 48.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Standards | RoHS |
Finish | Black Satin |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Thread Type | External |
Handle Type | Ball Knob |
Handle Material | Zinc |
Components Material | Steel |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Screw Length 40.00mm, Overall Height 48.50mm, Overall Length 2.9300 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-608)
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (J2838FCMP)
- KO-KEN 1/4 in Square Drive Quick Spinner, 18mm, Z-series (2756Z)
- KO-KEN Ratchet Handle 24 teeth Short 110mm 1/2 Sq. Drive (3749S-1/2)
- KIPP Adjustable Handle, Size: 2 5/16-18X40 Zinc, Black Satin, Comp: Steel (K0116.2A31X40)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Steel (K0116.2101X40)
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.2A41X40)
- KIPP Adjustable Handle, Size: 3 3/8-16, Entirely Stainless Steel, Electropolished (K0124.3A4)
- KIPP Adjustable Handle Size: 1, , 10-24, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- KIPP Adjustable Handle, Steel, Size: 2 M06, Black Powder Coated, Comp: Black Oxidized (K0752.2061)
- Kipp Levers & Handles