Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, M08X25, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.20886X25
Zoro # G3567401
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Green
- Height 2.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.20886X25
- Zoro # G3567401
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | M8 |
Height | 2.62" |
Overall Length | 2.9300 in |
Height (In.) | 2.62 |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Green RAL6032, RoHS |
Thread Type | External |
Features | Comfortable Grip |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size M8, Screw Length 25.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Green RAL6032, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 9/16 In., 5-7/8 In. L (13H819)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-14 Nf (98218)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- KIPP Pull Handles oval with thru hole (K0204.11200105)
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20616X60)
- KIPP Adjustable Handle, Size: 3 5/16-18X55 Zinc, Black Satin, Comp: Steel (K0116.3A31X55)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M10X25 Plastic, Black RAL 7021, Comp: Steel (K0125.21001X25)
- KIPP Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel (K0116.3081)
- KIPP Adjustable Handle, Size: 4 M12X40 Zinc, Black Satin, Comp: Steel (K0116.4121X40)
- ELESA Guard safety ledge handles, MSP.100-B M6 (MSP.)
- Kipp Levers & Handles