Shop All Knobs
Kipp
Adjustable Handle, Size: 2 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel
Mfr # K0123.2082X20
Zoro # G7302681
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Orange
- Diameter 18.5mm
- Finish Natural Finish, Powder Coated
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 20.00mm |
Thread Size | M8 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Overall Height | 1-43/64 in |
Width | 0.73" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size M8, Thread Standard Coarse, Screw Length 20.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Torx Screwdriver T6 Round (401L58)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- MILWAUKEE TOOL SHOCKWAVE 6 in Impact Locking Bit Holder (48-32-4532)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X20)
- KIPP Star Grip, DIN 6336 Similar, D=M06X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X15)
- KIPP Wing Grip D=M06 A=38 H=18 Stainless Steel 1.4308 Polished (K0273.906)
- KIPP Star Grip, DIN 6336 Similar, D=M05X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X20)
- KIPP Star Grip, Similar To DIN 6336, D=M12, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.212)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52)
- INNOVATIVE COMPONENTS Rounded T Knob, Short Tip, 1/2" Tip Dia., 0.560"L (GI1/2S2.25-BTR6)
- Kipp Knobs