Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.2081X20
Zoro # G2772856
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 20.00mm
- Material Zinc
- Color Black
- Height 2.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0117.2081X20
- Zoro # G2772856
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M8 |
Height | 2.58" |
Overall Length | 2.9300 in |
Height (In.) | 2.58 |
Overall Height | 28.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads, Stainless Steel Components |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Standards | RoHS |
Thread Type | External |
Handle Type | Ball Knob |
Handle Material | Zinc |
Components Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M8, Screw Length 20.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7/16-Inch Heavy-Duty Nut Driver (635-7/16)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 13/16"x 1" (HMSU.13/16)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-S (44389)
- WESTWARD #39 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL3)
- KIPP Adjustable Handle, Size: 4 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.4A51X50)
- KIPP Adjustable Handle, Size: 2 M08X50 Zinc, Black Satin, Comp: Steel (K0116.2081X50)
- KIPP Adjustable Handle Size: 1, , 10-24, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01)
- KIPP Tension Lever, 5/8-11 External Thread, 2.36"L, 0 Deg. Adjustable (K0108.4A62X60)
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24X15, Plastic Orange, Comp: Steel, Button: Black (K0269.721A0X15)
- KIPP Adjustable Handle w Push Button, Sz: 2, 1/4-20X15, Plastic Black, Comp: Stainless Steel, Button: Red (K0270.712A2X15)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X25)
- Kipp Levers & Handles