Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2 M08X20, Plastic Yellow RAL 1021, Comp: Stainless Steel
Mfr # K0270.20816X20
Zoro # G3575634
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Thermoplastic
- Color Yellow
- Height 2.42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.20816X20
- Zoro # G3575634
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M8 |
Height | 2.42" |
Height (In.) | 2.42 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Yellow |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | RoHS, Yellow RAL1021 |
Components Material | Stainless Steel |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Yellow, Thread Size M8, Screw Length 20.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards RoHS, Yellow RAL1021, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1024)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- MAYHEW Automatic Center Punch, 17329 (17329)
- STM 123 Block No Hole (230874)
- KIPP Pull Handles stainless steel, round profile (K0206.350)
- KIPP Adjustable Handle, Size: 2 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.2A21X25)
- KIPP Adjustable Handle Size: 5, M16X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X40)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Yellow RAL 1021, Comp: Steel (K0269.31016)
- KIPP Adjustable Handle, Size: 2 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.2A21X15)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- Kipp Hand Knobs and Wheels