Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.2061X60
Zoro # G2540657
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 4.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0123.2061X60
- Zoro # G2540657
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 60.00mm |
Thread Size | M6 |
Height | 4.04" |
Overall Length | 2.9300 in |
Height (In.) | 4.04 |
Overall Height | 28.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread, Stainless Steel Components |
Finish | Black Satin |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Standards | RoHS |
Thread Type | External |
Handle Material | Zinc |
Handle Type | Teardrop |
Components Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M6, Screw Length 60.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross Bar, 1970mm, dia. 38 (TT11C542CBG)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C2)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (4LXK1)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-49400)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- KIPP Adjustable Handle Size: 4, M12X50, Plastic, Blue RAL 5017, Comp: Steel (K0269.41287X50)
- KIPP Adjustable Handle Size: 4, 1/2-13X40, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X40)
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Yellow RAL 1021, Comp: Steel (K0269.10516X25)
- KIPP Pull Handles aluminum (K0204.18001)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.2082X30)
- MORTON Adjustable Handle, Plastic Handle, 5/16"-18 x .59" screw, 2.56" Handle Length (AH-825)
- Kipp Hand Knobs and Wheels