Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, M06X50, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.20616X50
Zoro # G3567146
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 50.00mm
- Material Thermoplastic
- Color Yellow
- Height 3.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.20616X50
- Zoro # G3567146
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M6 |
Height | 3.60" |
Height (In.) | 3.60 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Yellow |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | RoHS, Yellow RAL1021 |
Thread Type | External |
Handle Type | Teardrop |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Yellow, Thread Size M6, Screw Length 50.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards RoHS, Yellow RAL1021, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Tube (724LZ-60)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8-5/8 (CR-22-ST)
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- TITAN HEX KEY METRIC 9PC SET NON SLIP (TL12714)
- KIPP Adjustable Handle Size: 2, 1/4-20X50, Plastic, Yellow RAL 1021, Comp: Steel (K0269.2A216X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X60)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.15006)
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2061X60)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X15)
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1051X20)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel (K0269.3A42)
- Kipp Hand Knobs and Wheels