Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 M06 Zinc, Black Satin, Comp: Steel
Mfr # K0116.2061
Zoro # G2859875
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Material Zinc
- Color Black
- Height 1.79"
- Type Internal Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0116.2061
- Zoro # G2859875
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M6 |
Height | 1.79" |
Height (In.) | 1.79 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | Internal Threads |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Standards | RoHS |
Thread Type | Internal |
Components Material | Steel |
Handle Material | Zinc |
Handle Type | Ball Knob |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M6, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type Internal, Standards RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 10" L x Demolition Cutting Fine Finish Saw Blade, 10"x60TPI, PK2 (P106060PP)
- STARRETT 3/4" (19mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0034)
- KNIPEX Knipex High Leverage Diagonal Cutter W/ Multi Component Casings (74 22 200)
- DRILL AMERICA 7/32-1/2" T-Handle Tap Wrench (DWTD332)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.2A21)
- KIPP Adjustable Handle, Size: 2 M08 Zinc, Black Satin, Comp: Steel (K0116.2081)
- KIPP Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.2A31)
- KIPP Gear Levers, Style C, metric (K0179.1412X125)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X50)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13X55, Plastic Black, Comp: Steel, Button: Red (K0269.715A5X55)
- KIPP Adjustable Handle Size: 4, 3/8-16X20, Plastic, Yellow RAL 1021, Comp: Steel (K0269.4A416X20)
- Kipp Levers & Handles