Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2 5/16-18X50, Plastic Orange RAL 2004, Comp: Stainless Steel
Mfr # K0270.2A32X50
Zoro # G3576894
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 50.00mm
- Material Thermoplastic
- Color Orange
- Height 3.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.2A32X50
- Zoro # G3576894
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | 5/16"-18 |
Height | 3.60" |
Height (In.) | 3.60 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Orange RAL2004, RoHS |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Thread Standard | UNC |
Features | Comfortable Grip |
Components Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Orange, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 50.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4518BG-200)
- SUPERCUT 96-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (205381)
- MAYHEW Pry Bars, Die Separating Bar, 18 In. L (41280)
- DURSTON MANUFACTURING 8-Pc Half Cut Stubby Torx Set 3/8 (IMPACT-TP6)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 15 Deg., Low Profile (K0114.2A42X50)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X50)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A31X50)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X40, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X40)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X30)
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.2A41X40)
- KIPP Adjustable Handle, Size: 3 5/16-18X55 Zinc, Black Satin, Comp: Steel (K0116.3A31X55)
- Kipp Hand Knobs and Wheels