Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.2A32X40
Zoro # G3568957
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Orange
- Height 3.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.2A32X40
- Zoro # G3568957
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 5/16"-18 |
Height | 3.21" |
Height (In.) | 3.21 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Orange RAL2004, RoHS |
Thread Type | External |
Thread Standard | UNC |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Components Material | Steel |
Handle Type | Teardrop |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 40.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- EAGLE TAPTEK CUTTING TOOLS 6in TPI 32 BOTTOM HAND TAP (HT-632-B-I)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- TEKTON Combination Wrench Set, 15-Piece 1/4 - 1 in. (WCB90106)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X40)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X50 Plastic, Black RAL 7021, Comp: Steel (K0125.31001X50)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Stainless Steel (K0117.4121)
- KIPP Gear Levers, Style C, metric (K0179.1412X125)
- KIPP Adjustable Handle, Size: 2 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.2A41X50)
- KIPP Adjustable Handle Size:2 M06X40, Plastic Gray Ral7035, Comp:Steel (K0269.20688X40)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41)
- Kipp Levers & Handles