Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, 5/16-18X35, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.2A387X35
Zoro # G3568932
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 35.00mm
- Material Thermoplastic
- Color Blue
- Height 3.01"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.2A387X35
- Zoro # G3568932
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 35.00mm |
Thread Size | 5/16"-18 |
Height | 3.01" |
Overall Length | 2.9300 in |
Height (In.) | 3.01 |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Handle Type | Teardrop |
Thread Standard | UNC |
Components Material | Steel |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 35.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 1/4in TPI 28 PLUG HAND TAP (HT-2500-28-P-I)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3" L (ZM81)
- WESTWARD Universal Edger, Hand, 6 x 3 In, SS (13A753)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 16 pc (DSP2980-S16)
- KIPP Adjustable Handle Size: 1, M06X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X30)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.3A41X50)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X30, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X25)
- KIPP Adjustable Handle Size: 2, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X20)
- KIPP Gear Levers, Style C, metric (K0179.1414X125)
- KIPP Adjustable Handle, Size: 2 3/8-16X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2A41X30)
- Kipp Levers & Handles