Shop All Knobs
Kipp
Adjustable Handle, Size: 2 5/16-18X25 Zinc, Silver Metallic, Comp: Stainless Steel
Mfr # K0117.2A33X25
Zoro # G7292461
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver Metallic
- Diameter 18mm
- Finish Plastic Coated
- Height 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18mm |
Height | 1.12" |
Length | 64mm |
Screw Length | 25.00mm |
Thread Size | 5/16"-18 |
Overall Length | 2-33/64 in |
Width | 0.71" |
Height (In.) | 1.12 |
Overall Height | 1.7900 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 25.00mm, Overall Height 1.7900 in, Overall Length 2-33/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48524)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A231)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1820782)
- GEDORE Open Ended Striking Wrench, 60mm (133 60)
- KIPP Adjustable Handle, Size: 2 3/8-16X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.2A43X25)
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X30)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X25, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A63X25)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving (K0659.3108)
- KIPP Wing Grip, Mini, D=M05X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.005X10)
- INNOVATIVE COMPONENTS Pull Knob, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----PL5--22)
- Kipp Hand Knobs and Wheels