Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2, 5/16-18X15, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.2A386X15
Zoro # G3575713
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 15.00mm
- Material Thermoplastic
- Color Green
- Height 2.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.2A386X15
- Zoro # G3575713
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | 5/16"-18 |
Height | 2.22" |
Overall Length | 2.9300 in |
Height (In.) | 2.22 |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Green RAL6032, RoHS |
Thread Type | External |
Thread Standard | UNC |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 15.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Green RAL6032, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (15534SS)
- MECHANICS TIME SAVERS Replacement Clip Locking Airtool Holder (MTSLAA)
- ILC Replacement for Milwaukee 48-11-0100 Battery (48-11-0100)
- KRAFT TOOL Concrete Groover, Bronze, 3/8 in Radius (CC304-01)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X35)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X60)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X25)
- KIPP Adjustable Handle Size: 1, M05X10, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X10)
- KIPP Adjustable Handle Size: 3 3/8-16X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A487X30)
- MORTON Adjustable Handle, Plastic Handle, #10-32 x .79" screw, 1.65" Handle Length (AH-821)
- Kipp Levers & Handles