Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, 3/8-16X55, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.2A416X55
Zoro # G3569596
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 55.00mm
- Material Thermoplastic
- Color Yellow
- Height 3.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.2A416X55
- Zoro # G3569596
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 55.00mm |
Thread Size | 3/8"-16 |
Height | 3.80" |
Height (In.) | 3.80 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Yellow |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | RoHS, Yellow RAL1021 |
Components Material | Steel |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Features | Comfortable Grip |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Yellow, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 55.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards RoHS, Yellow RAL1021, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Knife Edge Stra Edge 6In. (528-103)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (446-0X-5PK)
- BON TOOL Bon 22-333 Concrete Placer, Reinf Lite Aluminum With Hook (22-333)
- BON TOOL Bon 22-187 Mag Darby, Straight 36", Comfort Grip Handle (22-187)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.4A51)
- KIPP Adjustable Handle, Steel, Size: 3 M10X30, Black Powder Coated, Comp: Black Oxidized (K0752.3101X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X30)
- KIPP Adjustable Handle, Size: 1 10-32X50 Zinc, Black Satin, Comp: Steel (K0116.1A11X50)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X40, Form A, Handle Plastic, Black RAL 7021 (K0780.12101X40)
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X40)
- KIPP Adjustable Handle Size: 3, 3/8-16X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X45)
- Kipp Hand Knobs and Wheels