Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, 3/8-16X40, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.2A484X40
Zoro # G3569465
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Red
- Height 3.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.2A484X40
- Zoro # G3569465
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 3/8"-16 |
Height | 3.21" |
Overall Length | 2.9300 in |
Height (In.) | 3.21 |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Red RAL3020, RoHS |
Thread Type | External |
Features | Comfortable Grip |
Components Material | Steel |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 40.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7203)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88713)
- JOHNSON LEVEL & TOOL Automatic Level, Optical, 30X, 400 ft. (40-6960)
- GREY PNEUMATIC 1" Drive, 2" SAE Socket, 6 Points (4064R)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- KIPP Adjustable Handle Size: 2, M10X40, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X40)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X60)
- KIPP Adjustable Handle Size: 2 M08, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2081)
- KIPP Adjustable Handle With Push Button, Size: 2, M08, Plastic Orange, Comp: Steel, Button: Black (K0269.72208)
- KIPP Adjustable Handle, Size: 2 M10X25 Zinc, Black Satin, Comp: Steel (K0116.2101X25)
- KIPP Adjustable Handle, Size: 3 3/8-16X40, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X40)
- Kipp Levers & Handles