Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.2A484X30
Zoro # G3569361
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Red
- Height 2.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.2A484X30
- Zoro # G3569361
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | 3/8"-16 |
Height | 2.81" |
Overall Length | 2.9300 in |
Height (In.) | 2.81 |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Red RAL3020, RoHS |
Thread Standard | UNC |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Components Material | Steel |
Handle Type | Teardrop |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 8" Circular Saw Blade (GC805)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- URREA Inside calipers 6" (80016IN)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-9S)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X30)
- KIPP Adjustable Handle Size: 1, , 10-32, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X40)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Yellow RAL 1021, Comp: Steel (K0269.31016)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X35)
- KIPP Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Steel (K0116.4A51X60)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X25)
- Kipp Levers & Handles