Shop All Knobs
Kipp
Adjustable Handle, Size: 2 3/8-16X25 Zinc, Silver Metallic, Comp: Stainless Steel
Mfr # K0117.2A43X25
Zoro # G7292446
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver Metallic
- Diameter 18mm
- Finish Plastic Coated
- Height 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18mm |
Height | 1.12" |
Length | 64mm |
Screw Length | 25.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-33/64 in |
Height (In.) | 1.12 |
Width | 0.71" |
Overall Height | 1.7900 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 25.00mm, Overall Height 1.7900 in, Overall Length 2-33/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS+ Vacuum Bit 1/2" x 7 - 7/8" x 13" (48-20-2106)
- EVOLUTION 5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CT625L)
- TEKTON 7 mm Tip, 1/2 in. Drive, Metric (SHB23207)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal, 10PK (DOU125CF10)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A45X40)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4127X30)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4085X20)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.12506)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.210)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X20)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20X30, D1= 32 H=20, External Thread, Thermoplastic Black (K0154.4A2X30)
- Kipp Hand Knobs and Wheels