Shop All Knobs
Kipp
Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.2A43X20
Zoro # G7356216
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver Metallic
- Diameter 18mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18mm |
Height | 28.5mm |
Length | 64mm |
Screw Length | 20.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-33/64 in |
Overall Height | 1.7900 in |
Width | 0.71" |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 20.00mm, Overall Height 1.7900 in, Overall Length 2-33/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" x 24" Bellhanger Bit (48-13-7337)
- URREA SAE colored nut driver, Set of 10 pieces (9201B)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, H3 Limit (14193)
- ZORO SELECT Screw For Hook (S10000910)
- KIPP Adjustable Handle, Size: 2 1/4-20X30 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X30)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Silver Metallic, Comp: Steel (K0116.2103X40)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.2083X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- KIPP Adjustable Handle, Size: 3 M08, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.3082)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X50)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic (1500AU)
- Kipp Knobs