Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, 1/4-20X40, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.2A286X40
Zoro # G3568521
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Green
- Height 3.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.2A286X40
- Zoro # G3568521
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 1/4"-20 |
Height | 3.21" |
Height (In.) | 3.21 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Green RAL6032, RoHS |
Thread Type | External |
Thread Standard | UNC |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Handle Type | Teardrop |
Components Material | Steel |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 40.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Green RAL6032, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8" Magnetic Tip Nut Driver 6" Shaft (646-3/8M)
- VICTORINOX SWISS ARMY Multi-Tool, 10 Tools, 27 Functions, 4 In, SS (3.0224.L-X3)
- STURTEVANT RICHMONT Handle Extension, Preset (853601)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Impact So (3914)
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Green RAL 6032, Comp: Steel (K0269.20886X40)
- KIPP Adjustable Handle, Size: 4 M10, Entirely Stainless Steel, Electropolished (K0124.410)
- KIPP Adjustable Handle Size: 4 1/2-13X40, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4A51X40)
- KIPP Adjustable Handle, Size: 3 3/8-16, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41)
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24X15, Plastic Orange, Comp: Steel, Button: Black (K0269.721A0X15)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X25)
- KIPP Pull Handles oval with thru hole (K0204.11120106)
- Kipp Hand Knobs and Wheels