Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2 1/4-20X40, Plastic Blue RAL 5017, Comp: Stainless Steel
Mfr # K0270.2A287X40
Zoro # G3576526
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Blue
- Height 3.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.2A287X40
- Zoro # G3576526
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 1/4"-20 |
Height | 3.21" |
Overall Length | 2.9300 in |
Height (In.) | 3.21 |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Handle Type | Teardrop |
Components Material | Stainless Steel |
Thread Standard | UNC |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Blue, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 40.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Bender Die, Steel, 1-1/2 in. (MP9016)
- KLEIN TOOLS MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H (54814MB)
- GREENLEE Carbide Tip Cutter (625-1-7/32)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP3)
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1051X20)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Yellow RAL 1021, Comp: Steel (K0269.20616X50)
- KIPP Adjustable handle, antistatic, M06x20mm extrnl thrd, Handle length 65mm (K0269.1120624X20)
- KIPP Gear Levers, Style A, inch (K0179.12A2X35)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Red RAL 3020, Comp: Steel (K0269.3A484)
- KIPP Tension Lever Flat Size:2, 12H7, A=100, Form:15° Steel, Comp:Thermoset (K0177.112)
- KIPP Adjustable Handle, Size: 3 3/8-16, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41)
- Kipp Hand Knobs and Wheels