Shop All Knobs
Kipp
Adjustable Handle, Size: 2 1/4-20X30 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.2A23X30
Zoro # G7267955
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver Metallic
- Diameter 18mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18mm |
Height | 28.5mm |
Length | 64mm |
Screw Length | 30.00mm |
Thread Size | 1/4"-20 |
Overall Length | 2-33/64 in |
Width | 0.71" |
Overall Height | 1.7900 in |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 30.00mm, Overall Height 1.7900 in, Overall Length 2-33/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, PG 29 (109370)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-13", 1-3/8" dia. (SBK-047)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C1000R3--S21)
- URREA Structural Open-End Wrench, 1" opening dimension. (C906B)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X20)
- KIPP Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X20)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2103X60)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40615X20)
- KIPP Knurled Knobs, internal thread, metric (K0247.01056)
- ABB Sigma Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel 2 Hole Strap , 50PK (51902)
- Kipp Knobs