Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.2A22X30
Zoro # G3568406
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Orange
- Height 2.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.2A22X30
- Zoro # G3568406
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | 1/4"-20 |
Height | 2.81" |
Height (In.) | 2.81 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Orange RAL2004, RoHS |
Components Material | Steel |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 30.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/8 in. RotaCut Hole Cutter (11156)
- FREUD Thin Kerf Combination Blade, 8 (LU83R008)
- BONDHUS Hex Wrench, 7/32", T-Handle, Cushioned G (BND13311)
- CHAMPION CUTTING TOOL CHAMPION BRASS GUIDES (RB312)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.2082X30)
- KIPP Adjustable Handle Non-Adjustable Size:1 Plastic, Square Socket, S=5 (K0175.105002)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.10006)
- KIPP Adjustable Handle Size: 1 1/4-20X25, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.1A287X25)
- KIPP Adjustable Handle Size: 2, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X25)
- KIPP Gear Levers, Style E, inch (K0179.16A5X125)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x 1.25" External Thread, 1.98" Handle Diameter (STH-3034SS)
- Kipp Hand Knobs and Wheels