Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.2A287X30
Zoro # G3568433
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Blue
- Height 2.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.2A287X30
- Zoro # G3568433
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | 1/4"-20 |
Height | 2.81" |
Height (In.) | 2.81 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Blue RAL5017, RoHS |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Handle Type | Teardrop |
Thread Standard | UNC |
Components Material | Steel |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 30.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46664)
- CMT Forstner Bit, 40mm (537.400.31)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J77415MP)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20887X30)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.21087X30)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- KIPP Gear Levers, Style A, inch (K0179.12A5X160)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X30)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X40)
- Kipp Hand Knobs and Wheels