Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1 M06X25, Plastic Yellow RAL 1021, Comp: Stainless Steel
Mfr # K0270.10616X25
Zoro # G3574383
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Yellow
- Height 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.10616X25
- Zoro # G3574383
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | M6 |
Height | 2.16" |
Height (In.) | 2.16 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Yellow |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | RoHS, Yellow RAL1021 |
Thread Type | External |
Components Material | Stainless Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Yellow, Thread Size M6, Screw Length 25.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards RoHS, Yellow RAL1021, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024R)
- GREENLEE 64Mm Punch (35167G)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #80 (44150)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.5A51X40)
- KIPP Adjustable Handle Size: 3, M10X25, Plastic, Black RAL 7021, Comp: Steel (K0269.3101X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X60)
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Stainless Steel (K0117.2081X20)
- KIPP Adjustable Handle Size: 2 5/16-18X50, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.2A32X50)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.3A41X50)
- PINPOINT 60 x 1-18 12 Threaded Brush Handles (PI2608229)
- Kipp Levers & Handles