Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M06X25, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.10686X25
Zoro # G3565177
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Green
- Height 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.10686X25
- Zoro # G3565177
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | M6 |
Height | 2.16" |
Height (In.) | 2.16 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Green RAL6032, RoHS |
Thread Type | External |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Components Material | Steel |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size M6, Screw Length 25.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Green RAL6032, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- STARRETT Universal Indicator Attachment, 18 In (671)
- COUNCIL TOOL Pulaski Axe, Single Bit, Hickory, 36 In. (38PE136)
- HHIP 5/16 X 5/16 X 2-1/2" 4 Flute Carbide End Mill USA (8003-3125)
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X25)
- KIPP Adjustable Handle Size: 2, 5/16-18X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X50)
- KIPP Adjustable Handle Size: 4, , M12, Plastic, Green RAL 6032, Comp: Steel (K0269.41286)
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- KIPP Adjustable Handle, Size: 5 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.5A51X35)
- KIPP Adjustable Handle Size: 1, , 8-32, Plastic, Black RAL 7021, Comp: Steel (K0269.1AE1)
- KIPP Tension Lever, 1/2-13 Internal Thread, 20 Deg. Adjustable (K0108.3A51)
- Kipp Levers & Handles