Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M06X25, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.10687X25
Zoro # G3565186
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Blue
- Height 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.10687X25
- Zoro # G3565186
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | M6 |
Height | 2.16" |
Height (In.) | 2.16 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Blue RAL5017, RoHS |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Components Material | Steel |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size M6, Screw Length 25.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- EKLIND Torx Key 8Pc T6-T25 (25582)
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Blue RAL 5017, Comp: Steel (K0269.10587X25)
- KIPP Adjustable Handle, Size: 5 1/2-13X30 Zinc, Black Satin, Comp: Steel (K0116.5A51X30)
- KIPP Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A31)
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X40)
- KIPP Adjustable Handle Size: 3, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.3A31)
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.10587X20)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- Kipp Hand Knobs and Wheels