Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M06X20, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.10684X20
Zoro # G3565116
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Thermoplastic
- Color Red
- Height 1.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.10684X20
- Zoro # G3565116
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M6 |
Height | 1.99" |
Height (In.) | 1.99 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Red RAL3020, RoHS |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Components Material | Steel |
Features | Comfortable Grip |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size M6, Screw Length 20.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR956CT-1)
- KLEIN TOOLS Screwdriver, Adjustable Length, SQ #1, #2 #1, #2 4" to 8" (32708)
- WERA Screwdriver Set, Slotted/Phillips, 5 Pc (05345248001)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990501)
- KIPP Adjustable Handle, Size: 4 M12X20 Zinc, Black Satin, Comp: Steel (K0116.4121X20)
- KIPP Adjustable Handle Size: 5, 1/2-13X80, Plastic, Blue RAL 5017, Comp: Steel (K0269.5A587X80)
- KIPP Adjustable Handle Size: 3, 3/8-16X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X45)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X40)
- KIPP Adjustable Handle, Size: 2 M10X60, Entirely Stainless Steel, Electropolished (K0124.210X60)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X20 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.31001X20)
- KIPP Adjustable Handle Size: 3, M10X60, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X60)
- Kipp Hand Knobs and Wheels