Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M06X20, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.10687X20
Zoro # G3565134
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Thermoplastic
- Color Blue
- Height 1.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.10687X20
- Zoro # G3565134
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M6 |
Height | 1.99" |
Height (In.) | 1.99 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Features | Comfortable Grip |
Components Material | Steel |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size M6, Screw Length 20.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR1)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel (1792983)
- EKLIND 22-Piece Hex Key Set, Combination Ball-Hex-L, Extra Long, Metric and SAE, Plastic Holder, 17322 (17322)
- MILESCRAFT 3pc. Core Box Router Bit Set with sizes 1/4", 3/8" and 1/2" (2210)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Green RAL 6032, Comp: Steel (K0269.4A486)
- KIPP Adjustable Handle, Size: 4 M10X40 Zinc, Black Satin, Comp: Steel (K0116.4101X40)
- KIPP Adjustable Handle Size: 1 1/4-20X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.1A22X40)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X55)
- KIPP Adjustable Handle Size: 5, 5/8-11X80, Plastic, Green RAL 6032, Comp: Steel (K0269.5A686X80)
- KIPP Adjustable Handle, Size: 2 M10X20 Zinc, Black Satin, Comp: Steel (K0116.2101X20)
- Kipp Hand Knobs and Wheels