Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M05X50, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.1052X50
Zoro # G3565003
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 50.00mm
- Material Thermoplastic
- Color Orange
- Height 3.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.1052X50
- Zoro # G3565003
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M5 |
Height | 3.15" |
Height (In.) | 3.15 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Orange RAL2004, RoHS |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size M5, Screw Length 50.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 5, M12X50, Plastic, Red RAL 3020, Comp: Steel (K0269.51284X50)
- URREA 1/2" Drive Socket Set, SAE, 19 pcs (74106)
- ECLIPSE TOOLS Robertson Screwdriver, S2x4", Rubber Gri (800-107)
- MITUTOYO Digimatic Indicator, Range 2.4 In/60.9mm (543-564A)
- KIPP Adjustable Handle, Soft Touch, Size: 3 5/16-18X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.3A301X50)
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X50)
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.4A41X50)
- KIPP Pull handle, antistatic plastic, 136 mm long, mounting holes 117 mm (K0190.111170824)
- KIPP Adjustable Handle, Size: 2 M10X25 Zinc, Black Satin, Comp: Steel (K0116.2101X25)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Red RAL 3020, Comp: Steel (K0269.3A484)
- KIPP Adjustable Handle Size: 2, 3/8-16X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X15)
- Kipp Levers & Handles