Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M05X40, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.10586X40
Zoro # G3564924
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Green
- Height 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.10586X40
- Zoro # G3564924
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | M5 |
Height | 2.75" |
Overall Length | 1.8500 in |
Height (In.) | 2.75 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Green RAL6032, RoHS |
Thread Type | External |
Handle Material | Thermoplastic |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size M5, Screw Length 40.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Green RAL6032, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- DRILL AMERICA 5/16in Cryogenic HSS Drill Bit (CRYKFDPRO5/16)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.20801X50)
- KIPP Gear Levers, Style A, inch (K0179.2A2X35)
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Steel (K0116.2101X30)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.10005)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X30)
- KIPP Adjustable Handle, Soft Touch, Size: 3 3/8-16X60 Plastic, Black RAL 7021, Comp: Steel (K0125.3A401X60)
- ELESA Zinc-plated steel threaded stud, ERX.78 p-1/2-13x3/4-C1 (ERX-p (inch sizes))
- Kipp Levers & Handles