Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M05X35, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.10516X35
Zoro # G3564845
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 1.38"
- Thread Size M5
- Material Thermoplastic
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.10516X35
- Zoro # G3564845
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 1.38" |
Thread Size | M5 |
Height | 2.56" |
Height (In.) | 2.56 |
Overall Length | 1.85" |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Yellow |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handles |
Description
Adjustable Handle Size: 1 M05X35, Plastic Yellow RAL 1021, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Chrome Combination Wrench, 10mm, with 12 Point Box End, Raised Panel, 4-7/8" Long (W312C)
- MORSE Band Saw Blade, 10 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 9)
- VIX-BIT 5vixbit Pre-Drill Bit For 7/64 in. Hinges # And 6 Screws (5)
- INGERSOLL-RAND Latch, Carrying Case (W7000-LATCH)
- KIPP Adjustable Handle Size: 4, 3/8-16X20, Plastic, Yellow RAL 1021, Comp: Steel (K0269.4A416X20)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X30)
- KIPP Adjustable Handle, Steel, Size: 3 M08X60, Black Powder Coated, Comp: Black Oxidized (K0752.3081X60)
- KIPP Adjustable Handle, Steel, Size: 2 M06, Black Powder Coated, Comp: Black Oxidized (K0752.2061)
- KIPP Gear Levers, Style A, metric (K0179.214X160)
- KIPP Adjustable Handle, Size: 3 M08X50, Zinc Black Satin, Comp: Stainless Steel (K0123.3081X50)
- KIPP Gear Levers, Style A, inch (K0179.12A2X35)
- Kipp Hand Knobs and Wheels