Shop All Knobs
Kipp
Adjustable Handle, Size: 1 M05X25, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.1051X25
Zoro # G7262188
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 13mm
- Finish Natural Finish, Powder Coated
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 25.00mm |
Thread Size | M5 |
Overall Length | 1-37/64 in |
Overall Height | 1-7/32 in |
Height (In.) | 0.97 |
Width | 0.51" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M5, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 11/16 In D, 6 In L, I/4 Shank (88811)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 30-250 Ft/Lb, 1/2" Drive (KTI72126A)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- PROTO 1 in Drive Impact Socket 2 5/8 in Size 6 pt Deep Depth, Black Oxide (J10042L)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X45)
- KIPP Mushroom Knob Hygienic Usit® D=M05 D1=21 Stainless Steel 1.4404, Polished, High Collar (K1308.2105)
- KIPP Star Grip, Similar To DIN 6336, D=M05X20, D1= 25 H=16, External Thread, Cap and Grip: Black Plastic (K0154.405X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X35)
- KIPP Adjustable Handle, Size: 0 10-32X10, Zinc Silver Metallic, Comp: Stainless Steel (K0123.0A13X10)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3A32)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4085X20)
- Kipp Hand Knobs and Wheels