Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M05X25, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.10586X25
Zoro # G3564775
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Green
- Height 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.10586X25
- Zoro # G3564775
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | M5 |
Height | 2.16" |
Overall Length | 1.8500 in |
Height (In.) | 2.16 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Green RAL6032, RoHS |
Thread Type | External |
Handle Material | Thermoplastic |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size M5, Screw Length 25.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Green RAL6032, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8808)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter (2776-21)
- TEKTON 17 mm Tip, 1/2 in. Drive, Metric (SHB23217)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Green RAL 6032, Comp: Steel (K0269.10686X25)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Steel (K0116.2101X40)
- KIPP Tension Lever, 5/16-18 External Thread, 1.57"L, 20 Deg. Adjustable (K0108.1A31X40)
- KIPP Adjustable Handle, Size: 2, 5/16-18X15, Plastic, Green RAL 6032, Comp: Steel (K0269.2A386X15)
- KIPP Pull Handles stainless steel, round profile (K0206.250)
- KIPP Adjustable Handle, Size: 4 M10 Zinc, Black Satin, Comp: Steel (K0116.4101)
- KIPP Gear Levers, Style E, metric (K0179.1610X50)
- Kipp Hand Knobs and Wheels