Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M05X25, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.10587X25
Zoro # G3564784
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Blue
- Height 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.10587X25
- Zoro # G3564784
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | M5 |
Height | 2.16" |
Overall Length | 1.8500 in |
Height (In.) | 2.16 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Features | Comfortable Grip |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size M5, Screw Length 25.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 47/64 (C20747)
- AVK Expandable Tool, M6 x 1.0, Steel (AA181-610)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 20mm (80406)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48918)
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Blue RAL 5017, Comp: Steel (K0269.10687X25)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X40)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M10X25 Plastic, Black RAL 7021, Comp: Steel (K0125.21001X25)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41X50)
- KIPP Adjustable Handle Size: 1 M06X25, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.10686X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X40)
- Kipp Levers & Handles