Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1 M05X20, Plastic Blue RAL 5017, Comp: Stainless Steel
Mfr # K0270.10587X20
Zoro # G3574173
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Thermoplastic
- Color Blue
- Height 1.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0270.10587X20
- Zoro # G3574173
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M5 |
Height | 1.99" |
Overall Length | 47 mm |
Height (In.) | 1.99 |
Overall Height | 53.5 mm |
Thread Length | 20 mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Item | Adjustable Handle |
Finish | Uncoated (Parts) |
Standards | DIN EN ISO 4753, RoHS |
Thread Type | External |
Features | Die-Cast Zinc Toothed Ring |
Handle Material | Fiberglass-Reinforced Plastic |
Handle Type | Teardrop |
Components Material | Stainless Steel |
Thread Standard | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Blue, Thread Size M5, Thread Standard Metric, Screw Length 20.00mm, Overall Height 53.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84467)
- KOMELON Tape Rule 1X25' Pro Mag (7125)
- VITREX GROUT REMOVAL TOOL (10020)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.1A21X15)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.5A51)
- KIPP Gear Levers, Style A, metric (K0179.210X80)
- KIPP Adjustable Handle, Steel, Size: 5 M16X35, Black Powder Coated, Comp: Black Oxidized (K0752.5161X35)
- KIPP Adjustable Handle Size: 3, 3/8-16X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X45)
- KIPP Pull Handle A=120, L=130, H=45, Aluminum Black Matt And Anodized, D=M05 (K0205.12001)
- J.W. WINCO GN565.1-26-164-EL Cabinet U-Handle (565.1-26-164-EL)
- Kipp Levers & Handles