Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M05X10, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.1052X10
Zoro # G3564601
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 10.00mm
- Material Thermoplastic
- Color Orange
- Height 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.1052X10
- Zoro # G3564601
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 10.00mm |
Thread Size | M5 |
Height | 1.57" |
Overall Length | 1.8500 in |
Height (In.) | 1.57 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Orange RAL2004, RoHS |
Thread Type | External |
Features | Comfortable Grip |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Components Material | Steel |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size M5, Screw Length 10.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISL 1-1/2"" (DWHT16852)
- MAKITA ImpactX(TM) Socket Adapter Set 2", 3 pcs (A-97673)
- DRILL AMERICA m7 x 1.25 HSS Plug Tap and 5.75mm HSS Drill Bit Kit (POUMS7X1.25)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707LM)
- KIPP Adjustable Handle Size: 1, 10-32X10, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A12X10)
- KIPP Adjustable Handle Size: 2, 1/4-20X35, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X35)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X50)
- KIPP Adjustable Handle Size: 2 M08X20, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X20)
- KIPP Adjustable Handle, Size: 2 M08X45 Zinc, Black Satin, Comp: Steel (K0116.2081X45)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X35)
- Kipp Hand Knobs and Wheels