Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 1/4-20X45, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.1A216X45
Zoro # G3566692
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 45.00mm
- Material Thermoplastic
- Color Yellow
- Height 2.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.1A216X45
- Zoro # G3566692
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 45.00mm |
Thread Size | 1/4"-20 |
Height | 2.95" |
Overall Length | 1.8500 in |
Height (In.) | 2.95 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Yellow |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | RoHS, Yellow RAL1021 |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Components Material | Steel |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Yellow, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 45.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards RoHS, Yellow RAL1021, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Straight/Right Tin Snips - 491 (491)
- MARSHALLTOWN Flooring Cutter, Steel, 24"Lx16"W (FS13)
- REED INSTRUMENTS Hardness Tester, Pen-Style, Rockwell (HRC, HRB, HRA), Brinell (HB), Leeb (HL), Vickers (HV) and Shore (HS) (R9030)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 16 lb, 33", Fiberglass (H-73FG)
- KIPP Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.2A31)
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31X60)
- KIPP Clamping Angle With Adjustable Handle D1=M08 36X32X36, Form:B, Type I, Bn=8 (K1049.0808)
- KIPP Adjustable Handle Size: 2 5/16-18X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.2A32X40)
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Green RAL 6032, Comp: Steel (K0269.10686X25)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel (K0116.2A21X20)
- Kipp Hand Knobs and Wheels