Shop All Knobs
Kipp
Adjustable Handle, Size: 1 1/4-20X40, Zinc Red RAL 3003, Comp: Stainless Steel
Mfr # K0123.1A227X40
Zoro # G7285330
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Red
- Diameter 13mm
- Finish Plastic Coated, Bright
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 40.00mm |
Thread Size | 1/4"-20 |
Overall Length | 1-37/64 in |
Height (In.) | 0.97 |
Width | 0.51" |
Overall Height | 1-7/32 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Red, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 40.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards REACH, Red RAL3003, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/16" x 1" (HCS.7/16)
- HHIP 18 Piece Keyway Broach Set (2006-0054)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .011"-.75", 740 pcs. (101101400)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.508)
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040A32)
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2082X50)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X20)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30745P)
- Kipp Knobs