Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 1 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.1A21X40
Zoro # G2843942
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 40.00mm
- Material Zinc
- Color Black
- Height 2.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0123.1A21X40
- Zoro # G2843942
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 1/4"-20 |
Height | 2.80" |
Overall Length | 1.8500 in |
Height (In.) | 2.80 |
Overall Height | 24.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread, Stainless Steel Components |
Standards | RoHS |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Finish | Black Satin |
Thread Type | External |
Handle Material | Zinc |
Handle Type | Teardrop |
Components Material | Stainless Steel |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 40.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- PFERD 6" Three Square File - Swiss Pattern, Cut 0 (12873)
- KNIPEX Screw Extractor Double-Edged Set 5 Parts (9R 471 904 3)
- OTC Torque Angle Gauge (4554)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X50)
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X20)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- KIPP Adjustable Handle, Size: 4 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.4A51X55)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081)
- KIPP Adjustable Handle Size: 2 5/16-18X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31X50)
- J.W. WINCO GN310-14-200-A-1/2X13-ZB Gear Lever Steel (310-14-200-A-1/2X13-ZB)
- Kipp Levers & Handles