Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 1/4-20X40, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.1A284X40
Zoro # G3566665
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Red
- Height 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.1A284X40
- Zoro # G3566665
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 1/4"-20 |
Height | 2.75" |
Overall Length | 1.8500 in |
Height (In.) | 2.75 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Red RAL3020, RoHS |
Thread Type | External |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 40.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Keys, KEYCH505 (KEYCH505)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/16 (44820)
- BOSCH Jigsaw Anti-Splintering Insert, 5PK (JA1013)
- CAPRI TOOLS 3/8 in. Drive 12 mm Semi-Deep Impact Socket (CP53112)
- KIPP Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X30)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X35)
- KIPP Adjustable Handle, Size: 2 M06X25 Zinc, Black Satin, Comp: Steel (K0116.2061X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X50)
- KIPP Tension Lever, 5/16-18 External Thread, 1.57"L, 20 Deg. Adjustable (K0108.1A31X40)
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Black RAL 7021, Comp: Steel (K0269.2081)
- Kipp Hand Knobs and Wheels