Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1 1/4-20X25, Plastic Blue RAL 5017, Comp: Stainless Steel
Mfr # K0270.1A287X25
Zoro # G3575074
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Blue
- Height 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.1A287X25
- Zoro # G3575074
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | 1/4"-20 |
Height | 2.16" |
Height (In.) | 2.16 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Blue RAL5017, RoHS |
Components Material | Stainless Steel |
Thread Standard | UNC |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Blue, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 25.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- WESTWARD Wire Twist Pliers, 9 in., Reversible (48UV50)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ENG-AC830P)
- QLT BY MARSHALLTOWN Bull Float Kit, Handle, Blade, Bracket, Tote (BFKIT7)
- KIPP Gear Levers, Style C, metric (K0179.1414X125)
- KIPP Adjustable Handle, Size: 1 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.1A21X25)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.4A41X30)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X30)
- KIPP Pull Handles stainless steel, round profile (K0206.350)
- KIPP Adjustable Handle Size: 2 1/4-20X40, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A21X40)
- KIPP Adjustable Handle Eco Size: 1 M05, Plastic Black RAL 7021, Comp: Brass (K0252.1051)
- Kipp Hand Knobs and Wheels