Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 1/4-20X20, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.1A22X20
Zoro # G3566464
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Thermoplastic
- Color Orange
- Height 1.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.1A22X20
- Zoro # G3566464
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | 1/4"-20 |
Height | 1.99" |
Overall Length | 1.8500 in |
Height (In.) | 1.99 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Orange RAL2004, RoHS |
Thread Standard | UNC |
Components Material | Steel |
Features | Comfortable Grip |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 20.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- DRILL AMERICA 5/8"-24 HSS Plug Hand Tap (DWTST5/8-24P)
- BESSEY BESSEY 013-MGC-2 Ground Clamp 800A Magn (013-MGC-2)
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X20)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Steel (K0116.2101X40)
- KIPP Adjustable Handle Size: 4, 3/8-16X90, Plastic, Yellow RAL 1021, Comp: Steel (K0269.4A416X90)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X50)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.4A41X30)
- J.W. WINCO GN212-28-M12-E Tension Lever Steel (12NA95/E)
- Kipp Levers & Handles